Motion
25T10/3490
Alpha Flex Synchronous Timing Belt - T10, 10 mm Pitch, 3490 mm Overall Length, 25 mm Width, 35 Teeth, Polyurethane Material
MI ITEM #04733564
MFR #25T10/3490
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alpha Flex Synchronous Timing Belt - T10, 10 mm Pitch, 3490 mm Overall Length, 25 mm Width, 35 Teeth, Polyurethane Material
MI ITEM #04733564
MFR #25T10/3490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3490 mm
  • Overall Width  
    25 mm
  • Pitch
    10 mm

Details

  • Belt Type
    T10
  • Material
    Polyurethane
  • Number Of Teeth  
    35
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 176 °F
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Oil Resistant

Overview

Mfr description
25T10/3490AFX OPTIBELT ALPHAFLEX
  • Versatile: Engineered and manufactured to meet a wide variety of applications
  • Size Range: Lengths from 1500-2400mm (60-945in) and production widths are 100mm or 150mm
  • Cords: Stainless steel or aramid cord also available, minimum quanities apply
  • Options: Options include cleats, guides, and fabrics to meet customer specific requirements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought