Motion
4430V970
Vario Power Variable Speed Belt - 2.7500 in Top Width, 97.0 in Pitch Length, 0.6900 in Overall Height, Fiber Reinforced Rubber
MI ITEM #04733626
MFR #4430V970
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vario Power Variable Speed Belt - 2.7500 in Top Width, 97.0 in Pitch Length, 0.6900 in Overall Height, Fiber Reinforced Rubber
MI ITEM #04733626
MFR #4430V970

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Angle
    30 °
  • Overall Height  
    0.6900 in
  • Pitch Length
    97.0 in
  • Top Width  
    2.7500 in

Details

  • Belt Series
    4430V
  • Material
    Fiber Reinforced Rubber
  • Operating Temperature Range
    22 to 212 °F
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486319200

Overview

Mfr description
4430V970 OPTIBELT SUPER VX
  • PERFORMANCE: Quality engineered and construction to handle high power, high speed performance applications.
  • EXTENDED LIFE: Polyester cords with specialized abrasion-resistant bonded fabric cover for longer belt life (aramid cord constructions available).
  • INCREASED FLEX RANGE: Capable of running on smaller sheaves than conventional variable speed belts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought