Specifications
Dimensions
- Overall Length720 mm
- Overall Width12 mm
- Pitch8 mm
- Pitch Length720 mm
Details
- Belt Type8M
- MaterialChloroprene Rubber
- Number Of Teeth90
- Number Of Toothed Sides1
- Operating Temperature Range-22 to 212 °F
- Reinforcing Cord MaterialGlass Fiber
- Resistance FeaturesOil & Heat Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)