Motion
8/8V1700
Narrow KB Banded V-Belt - 8V, 1 in Top Width, 8 Strand, 170 in Nominal Outside Length, Smooth
MI ITEM #04733749
MFR #8/8V1700
Your Price$3,423.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 8V, 1 in Top Width, 8 Strand, 170 in Nominal Outside Length, Smooth
MI ITEM #04733749
MFR #8/8V1700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,423.86/each(List $4,108.63)

Overview

Mfr description
8/8V1700 OPTIBELT KB

Specifications

  • Section
    8V
  • Number Of Strands
    8
  • Nominal Outside Length
    170 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text