Motion
1202794 50'LIFELINE

3M
1202794 50'LIFELINE

50 ft. L 310 lb. Weight Capacity Vertical Lifeline
Mi Item #04733883
MFR #1202794 50'LIFELINE
Price$244.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1202794 50'LIFELINE

50 ft. L 310 lb. Weight Capacity Vertical Lifeline
Mi Item #04733883
MFR #1202794 50'LIFELINE

Mfr description
1202794 50'LIFELINE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.46/each

Specifications

Dimensions

  • Diameter
    5/8 in
  • Length
    50 ft.
  • Tensile Strength
    5000 lbs

Details

  • End Connections
    Snap Hook
  • Installation Type
    Temporary
  • Material
    Polypropylene Blend Rope
  • Standards Met
    ANSI Z359.1, OSHA 1910.66 appendix C, OSHA 1926.500
  • UPC_NO
    840779075522
  • Weight Capacity
    310 lb.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)