Motion
LC211-31F
Eccentric Collar - 1.9375 in Bore, Steel Material
MI ITEM #04733942
MFR #LC211-31F
List Price$56.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eccentric Collar - 1.9375 in Bore, Steel Material
MI ITEM #04733942
MFR #LC211-31F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.95/each for your price

Overview

Mfr description
LC211-31F

Specifications

  • Bore Diameter
    1.9375 in
  • Material
    Steel
  • Series
    LC
  • Manufacturer Catalog Number
    LC211-31F
  • Product Type
    Eccentric Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text