Motion
TRS0425B-100
Flame Resistant Soft Nylon Tubing - Air/Water, 2.5 mm, 0.098 in ID, 4 mm, 0.156 in OD, 100 m Length, 17 mm Min Bend Radius
MI ITEM #04733986
MFR #TRS0425B-100
List Price$124.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Resistant Soft Nylon Tubing - Air/Water, 2.5 mm, 0.098 in ID, 4 mm, 0.156 in OD, 100 m Length, 17 mm Min Bend Radius
MI ITEM #04733986
MFR #TRS0425B-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.15/each for your price

Overview

Mfr description
TRS0425B-100 TUBING, NYLON

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    0.098 in, 2.5 mm
  • Tube Outer Diameter
    0.156 in, 4 mm
  • Length
    100 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    174 psi
  • Minimum Bend Radius
    17 mm
  • Color
    Black
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 48
  • Tube Material
    Fire Resistant Soft Nylon
  • Material Specification
    UL-94 Standard V-0
  • Typical Applications
    Flame Resistance, General Purpose Air/Water
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text