Motion
0241912
A221-Series, Cobalt High Speed Steel, #6, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/2"
MI ITEM #04734006
MFR #0241912
Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A221-Series, Cobalt High Speed Steel, #6, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/2"
MI ITEM #04734006
MFR #0241912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.00/each

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Drill Point Diameter
    7/32 in
  • Drill Point Length
    7/32 in
  • Overall Length
    3 in
  • Trade Size
    #6

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    Cobalt High Speed Steel
  • Point Angle
    118 °
  • Series
    A221
  • Shank Type
    Plain Round
  • Single Or Double End
    Double

Overview

Mfr description
5969104 D/CS A221N6 1/2 X 7/32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought