Motion
03083
401-Series High Speed Steel 1/64" Oversized Cap Screw Solid-Point Counterbore, Screw Size: M6mm
MI ITEM #04734011
MFR #03083
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
401-Series High Speed Steel 1/64" Oversized Cap Screw Solid-Point Counterbore, Screw Size: M6mm
MI ITEM #04734011
MFR #03083

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03083 6MM COUNTERBORE WITH BUILT IN

Specifications

  • Screw Size
    M6 mm
  • Screw Type
    Cap Screw
  • Material
    High Speed Steel
  • Body Diameter
    0.4134 in
  • Shank Diameter
    5/16 in
  • Overall Length
    5-5/8 in
  • Standard Or Oversized Pilot
    Oversized
  • Pilot Diameter
    0.2559 in
  • Oversized Increment
    1/64 in
  • Flute Length
    1-5/16 in
  • Pilot Length
    0.312 in
  • Cutting Direction
    Right Hand Cut
  • Series
    401
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text