Motion
03084
401-Series High Speed Steel 1/64" Oversized Cap Screw Solid-Point Counterbore, Screw Size: M8mm
Mi Item #04734012
MFR #03084
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
401-Series High Speed Steel 1/64" Oversized Cap Screw Solid-Point Counterbore, Screw Size: M8mm
Mi Item #04734012
MFR #03084

Mfr description
03084 8MM COUNTERBORE WITH BUILT IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    0.5315 in
  • Flute Length
    1-5/16 in
  • Overall Length
    6-1/2 in
  • Oversized Increment
    1/64 in
  • Pilot Diameter
    0.3346 in
  • Pilot Length
    3/8 in
  • Screw Size
    M8 mm
  • Shank Diameter
    1/2 in
  • Standard Or Oversized Pilot
    Oversized

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Screw Type
    Cap Screw
  • Series
    401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)