Overview
Mfr description
2009314CHC 7/8"CARBIDE HOLE CUTTER
Specifications
- Cutting MaterialCarbide-Tipped
- Built In ArborHole Saw Only
- Saw Diameter
- Cutting Edge TypeToothed
- Specialty ApplicationSheet Metal
- Arbor CompLENOX SNAP-BACK™ 5L, LENOX STANDARD 5L
- Pipe Size Compatibility1/2 in
- Finish CoatingUncoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data