Motion
471501
SAR Systems Quick-Disconnect Socket Assembly - RescueAire Series Compatibility, Standards Met: NIOSH
Mi Item #04734077
MFR #471501
Price$186.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAR Systems Quick-Disconnect Socket Assembly - RescueAire Series Compatibility, Standards Met: NIOSH
Mi Item #04734077
MFR #471501

Mfr description
471501 MSA FEMALE SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.35/each

Specifications

Details

  • Connection Type
    Hansen
  • Material
    Brass
  • Series/System Compatibility
    RescueAire
  • Standards Met
    NIOSH
  • System Type
    SAR Systems
  • Type
    Quick-Disconnect Socket Assembly
  • UPC_NO
    4032792257214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)