Motion
630313
SAR Systems Quick-Disconnect Plug - Standards Met: NIOSH
MI ITEM #04734108
MFR #630313
Price$27.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAR Systems Quick-Disconnect Plug - Standards Met: NIOSH
MI ITEM #04734108
MFR #630313

Mfr description
630313 MSA 1/4"BRASS MALE PLUG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.34/each

Specifications

Dimensions

  • Thread Size
    1/4 Female NPT in

Details

  • Connection Type
    Hansen
  • Material
    Brass
  • Standards Met
    NIOSH
  • System Type
    SAR Systems
  • Type
    Quick-Disconnect Plug
  • UPC_NO
    4032792246676

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)