Specifications
Dimensions
- Thread Size1/4 NPT x 3/4 UNF in
Details
- Connection TypeCEJN Locking, Duff-Norton, Foster, Hansen, Snap-Tite Locking, Snap-Tite
- MaterialAluminum, Brass, Chrome, Steel
- Standards MetNIOSH
- System TypeSAR Systems
- TypeQuick-Disconnect Union Adapter
- UPC_NO641817006702
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)