Motion
FB-SXR-107-NL MOD

DODGE
FB-SXR-107-NL MOD

FB-SXR-107-NL MOD
MI ITEM #04736250
MFR #FB-SXR-107-NL MOD
List Price$237.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB-SXR-107-NL MOD

FB-SXR-107-NL MOD
MI ITEM #04736250
MFR #FB-SXR-107-NL MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.35/each for your price

Overview

Mfr description
FB-SXR-107-NL THREE BOLT FLANGE 049602
  • Durable cast iron housing
  • Tightly controlled fit between the insert and housing to allow misalignment
  • Carburized inner ring for durability and high shock load capacity
  • Innovative cage options
  • Eccentric collar locking system for simple and reliable shaft attachment
  • Sealing packages designed to protect against contamination

Specifications

  • Bearing Type
    Eccentric Collar Ball Bearings
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Hole Diameter
    0.5000 in
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single-Lip Contact Seal
  • Bolt Size
    0.5000 in
  • Bore Length
    1.9500 in
  • Dynamic Load Capacity
    5759 lbf
  • Grease Type
    Lithium Complex Grease
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    3-Bolt Bracket
  • Insert Material
    Steel
  • Maximum Speed
    3500 rpm
  • Sensor Ready
    No
  • Manufacturer Catalog Number
    049602
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Mounting Type
    Flange Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text