Motion
WSTU-IP-407L

DODGE
WSTU-IP-407L

Take-up Ball Bearing Unit - Side Mount, Spherical Roller, 4-7/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #04736254
MFR #WSTU-IP-407L
Price$8,507.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-407L

Take-up Ball Bearing Unit - Side Mount, Spherical Roller, 4-7/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #04736254
MFR #WSTU-IP-407L

Mfr description
WSTU-IP-407L S2000 WIDE SLOT TAKE-UP BEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,507.05/each

Specifications

Dimensions

  • Bore Diameter
    4-7/16 in
  • Bore Length
    6.53 in
  • Housing Dimensions
    S-2000
  • Inner Ring Width
    5.2344 in, 132.95 mm
  • Length Through Bore
    5.2344 in, 132.95 mm
  • Shaft Diameter
    4.4375 in, 112.71 mm
  • Size Code
    407
  • Take Up Frame Size
    CP-908
  • Weight
    90 lbs, 40.823 kg

Details

  • Bearing Material
    Steel
  • Compatible Frame Number
    CP-908
  • Country of Origin
    US
  • Dynamic Load Capacity
    462615.048 N, 104000 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    073677
  • Material
    073677
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    462615.048 N, 104000 lbf
  • Radial Static Load Capacity
    587165.253 N, 132000 lbf
  • Relubricatable
    True
  • Seal Material
    Steel
  • Sealing Type
    Labyrinth
  • Self Aligning
    True
  • Sensor Ready
    True
  • Series
    IP
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    587165.253 N, 132000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)