Motion
627-2Z-HLC-C3-UNS

FAG (SCHAEFFLER)
627-2Z-HLC-C3-UNS

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #04736501
MFR #627-2Z-HLC-C3-UNS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
627-2Z-HLC-C3-UNS

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #04736501
MFR #627-2Z-HLC-C3-UNS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
627-2Z-C3-UNS SMALL RADIAL DEEP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    0.3 mm
  • Max Rpm
    40000 rpm
  • Standards Met
    DIN 625-1
  • Series
    62
  • Radial Dynamic Load Capacity
    3500 N
  • Radial Static Load Capacity
    1370 N
  • Manufacturer Catalog Number
    627-2Z-HLC-C3-UNS
  • UPC_NO
    4012802546477
  • Description
    627-2Z-C3-UNS SMALL RADIAL DEEP
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 7 mm bore diameter, double shielded closure, 22 mm outside diameter, and 7 mm overall width for small radial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text