Motion
H312X203
Adapter Sleeve - 2.1875 in Bore Dia., 47 mm Overall Length, M60x2 Thread Size
Mi Item #04736502
MFR #H312X203
Price$136.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.1875 in Bore Dia., 47 mm Overall Length, M60x2 Thread Size
Mi Item #04736502
MFR #H312X203

Mfr description
H312X203
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.73/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Overall Length  
    47 mm
  • Thread Size  
    M60x2

Details

  • Compatible Bearing Number
    22212
  • Includes
    Lock Washer (MB12)
  • Lock Nut Number
    KM12
  • Lock Washer Number
    MB12
  • Product Type
    Adapter Sleeves
  • Series
    H31
  • Taper
    1:12
  • UPC_NO
    4012801312370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)