Motion
MB7
MB Series Bearing Lock Washer - 35 mm ID, 57 mm OD, 44 mm Face Dia., Steel Material
MI ITEM #04736503
MFR #MB7
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB Series Bearing Lock Washer - 35 mm ID, 57 mm OD, 44 mm Face Dia., Steel Material
MI ITEM #04736503
MFR #MB7

Mfr description
MB7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Face Diameter  
    44 mm
  • Tang Width  
    5 mm

Details

  • Compatible Lock Nut Number
    KM7
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)