Motion
W X 6-15/16-KW

DODGE
W X 6-15/16-KW

Quick Disconnect Bushing - W Bushing, 6.9375 in Bore, 15.0000 in Flg OD, 11.3800 in LTB, Cast Iron Material
MI ITEM #04736564
MFR #W X 6-15/16-KW
List Price$4,603.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
W X 6-15/16-KW

Quick Disconnect Bushing - W Bushing, 6.9375 in Bore, 15.0000 in Flg OD, 11.3800 in LTB, Cast Iron Material
MI ITEM #04736564
MFR #W X 6-15/16-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,603.99/each for your price

Overview

Mfr description
WX6-15/16 - QD BUSHING
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
  • Conventional or reverse mounting, including sizes M through W - Dodge exclusive!
  • QD is a registered trademark of Emerson Electric.

Specifications

  • Bushing Size
    W
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    375000 in
  • Barrel Diameter
    10.4200 in
  • Barrel Length
    9.0000 in
  • Bolt Circle Diameter
    12.7500 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    1-1/8-7
  • Screw Length
    11-1/2 in
  • Manufacturer Catalog Number
    114942
  • Manufacturer Catalog
  • Includes
    Bolts & Washers
  • Manufacturer Upc Number
    782477297748
  • UPC_NO
    782477297748
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text