Motion
1204J
Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 14 mm Width
MI ITEM #04736567
MFR #1204J
Price$88.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 14 mm Width
MI ITEM #04736567
MFR #1204J

Mfr description
1204J - DOUBLE ROW SELF ALIGNING BALL BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.59/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1204J - DOUBLE ROW SELF ALIGNING BALL BE
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    1204J Bearing has 20 mm straight bore, open closure, 47 mm OD, 14 mm width; suitable for light rotary machinery.
  • Manufacturer Catalog Number
    1204J
  • Manufacturer Upc Number
    029176409134
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176409134

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)