Motion
1210J
Self-aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, Open, C3
Mi Item #04736568
MFR #1210J
Price$203.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, Open, C3
Mi Item #04736568
MFR #1210J

Mfr description
1210J - DOUBLE ROW SELF ALIGNING BALL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.37/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Weight
    1.135 lbs, 0.515 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1210J - DOUBLE ROW SELF ALIGNING BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    The 1210J is a self-aligning ball bearing with a 50mm straight bore, open design, and 90mm OD, suited for general industrial applications.
  • Manufacturer Catalog Number
    1210J
  • Manufacturer Upc Number
    029176027048
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    22800.0 N, 5125.6 lbf
  • Radial Static Load Capacity
    8100 N, 1821.0 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176027048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)