Motion
1215KJC3
Self-aligning Ball Bearing - Tapered 1:12, 75 mm ID, 130 mm OD, 25 mm Width, Open, C3
Mi Item #04736569
MFR #1215KJC3
Price$461.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 75 mm ID, 130 mm OD, 25 mm Width, Open, C3
Mi Item #04736569
MFR #1215KJC3

Mfr description
1215KJC3 - DOUBLE ROW SELF ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.92/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Weight
    3.042 lbs, 1.38 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1215KJC3 - DOUBLE ROW SELF ALIGNING BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing includes 75 mm bore, tapered 1:12 bore, open closure, 130 mm OD, and 25 mm width within Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1215KJC3
  • Manufacturer Upc Number
    029176059117
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    39000 N, 8767.55 lbf
  • Radial Static Load Capacity
    15700 N, 3529.5 lbf
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)