Motion
1217KJC3
Self-aligning Ball Bearing - Tapered 1:12, 85 mm ID, 150 mm OD, 28 mm Width, Open, C3
MI ITEM #04736570
MFR #1217KJC3
Price$609.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 85 mm ID, 150 mm OD, 28 mm Width, Open, C3
MI ITEM #04736570
MFR #1217KJC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$609.63/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Weight
    4.409 lbs, 2 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1217KJC3 - DOUBLE ROW SELF ALIGNING BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing features 85 mm bore, tapered 1:12 bore, open closure, 150 mm OD, and 28 mm width in Self-Aligning Ball Bearings applications.
  • Manufacturer Catalog Number
    1217KJC3
  • Manufacturer Upc Number
    029176059131
  • Max Rpm
    4500 rpm
  • Maximum Operating RPM
    4500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    49500 N, 11128.04 lbf
  • Radial Static Load Capacity
    20800 N, 4676.03 lbf
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059131

Overview

Mfr description
1217KJC3 - DOUBLE ROW SELF ALIGNING BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought