Motion
3312JC3
NSK 3312JC3 Medium Angular Contact Ball Bearing, 60 mm Dia Bore, 130 mm OD, 2 Rows, 54 mm W, 32 deg, 125000 N Dynamic/98000 N Static Load
Mi Item #04736584
MFR #3312JC3
Price$408.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 3312JC3 Medium Angular Contact Ball Bearing, 60 mm Dia Bore, 130 mm OD, 2 Rows, 54 mm W, 32 deg, 125000 N Dynamic/98000 N Static Load
Mi Item #04736584
MFR #3312JC3

Mfr description
3312JC3 - DOUBLE ROW ANGULAR CONTACT BAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.28/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Height
    54 mm
  • Overall Length
    130 mm
  • Overall Width  
    54 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176072703
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176072703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)