Motion
BL314
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #04736612
MFR #BL314
Price$785.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #04736612
MFR #BL314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$785.68/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Weight
    6.327 lbs, 2.87 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    BL314 - MAXIMUM CAPACITY BALL BEARING
  • Harmonization Code
    8482105032
  • Internal Clearance
    C0
  • Long Description
    The BL314 is a 70 mm bore radial/deep groove ball bearing with a 150 mm OD and 35 mm width, open for standard use.
  • Manufacturer Catalog Number
    BL314
  • Manufacturer Upc Number
    029176039041
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    127000 N, 28551 lbf
  • Radial Static Load Capacity
    102000 N, 22931 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Max Type
  • Series
    BL300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176039041

Overview

Mfr description
BL314 - MAXIMUM CAPACITY BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought