Overview
Mfr description
BL318ZZC3 - MAXIMUM CAPACITY BALL BEARIN
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Outer Ring Width43 mm
- Manufacturer Catalog NumberBL318ZZC3
- Manufacturer Upc Number029176069789
- UPC_NO029176069789
- DescriptionBL318ZZC3 - MAXIMUM CAPACITY BALL BEARIN
- Country of OriginJP
- Harmonization Code8482105032
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe BL318ZZC3 is a radial deep groove ball bearing with a 90 mm bore, double shielded, 190 mm outside diameter, and 43 mm width for industrial applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data