Specifications
Dimensions
- Bore Diameter70 mm
- Overall Height78 mm
- Overall Width78 mm
Details
- Country of OriginCH
- Measurement StandardMetric
- Product TypeAdapter Sleeves
- SeriesH
- UPC_NO029176535475
Overview
Mfr description
H2316X - 70 MM ADAPTER SLEEVE