Motion
AELS205-100D1N

NTN
AELS205-100D1N

Ball Insert Bearing - Cylindrical Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.2205 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #04736699
MFR #AELS205-100D1N
List Price$51.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELS205-100D1N

Ball Insert Bearing - Cylindrical Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.2205 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #04736699
MFR #AELS205-100D1N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.41/each for your price

Overview

Mfr description
AELS205-100D1N - BEARING UNIT INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    1.2205 in
  • Max Operating Temperature
    250 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0394 in
  • Radial Dynamic Load Capacity
    3147 lbf
  • Radial Static Load Capacity
    1754 lbf
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    5900 rpm
  • Seal Type
    Contact
  • Set Screw Thread Size
    1/4-28 UNF
  • Locking Device Part Number
    EL205-100
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359461602
  • UPC_NO
    4547359461602
  • Weight
    0.098 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text