Motion
H309

NTN
H309

Adapter Sleeve - 40 mm Bore Dia., 39 mm Overall Length, Steel Material
Mi Item #04736713
MFR #H309
Price$39.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H309

Adapter Sleeve - 40 mm Bore Dia., 39 mm Overall Length, Steel Material
Mi Item #04736713
MFR #H309

Mfr description
H309 BEARING UNIT
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.73/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    65 mm
  • Overall Length  
    39 mm
  • Weight
    0.536 lbs

Details

  • Country of Origin
    US
  • Harmonization Code
    8482.99.6510
  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN09
  • Lock Washer Number
    AW09
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520033736
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    3413520033736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)