Motion
HE309X

NTN
HE309X

Adapter Sleeve - 1.5000 in Bore Dia., 39 mm Overall Length, Steel Material
MI ITEM #04736722
MFR #HE309X
List Price$98.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE309X

Adapter Sleeve - 1.5000 in Bore Dia., 39 mm Overall Length, Steel Material
MI ITEM #04736722
MFR #HE309X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.22/each for your price

Overview

Mfr description
HE309X ADAPTER
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.5000 in
  • Overall Length
  • Overall Width
    1.5354 in
  • Material / Coating
    Steel
  • Outside Diameter
    65 mm
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Lock Nut Number
    AN09
  • Harmonization Code
    8482.99.6510
  • Lock Washer Number
    AW09X
  • Country of Origin
    JP
  • Series
    HE
  • Manufacturer Upc Number
    4547359069662
  • UPC_NO
    4547359069662
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text