Motion
HE310X

NTN
HE310X

Adapter Sleeve - 26 mm OD, 26 mm Width
Mi Item #04736723
MFR #HE310X
Price$107.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE310X

Adapter Sleeve - 26 mm OD, 26 mm Width
Mi Item #04736723
MFR #HE310X

Mfr description
HE310X ADAPTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.79/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Outside Diameter
    26 mm
  • Overall Width
    42 mm
  • Weight
    0.65 lbs

Details

  • Harmonization Code
    8482.99.6510
  • Manufacturer Upc Number
    4547359069679
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    4547359069679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)