Motion
GD204
Set Screw Rigid Coupling - 6.0000 in OD, 8.6250 in Overall Length, Cast Steel Material
Mi Item #04736760
MFR #GD204
Price$991.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 6.0000 in OD, 8.6250 in Overall Length, Cast Steel Material
Mi Item #04736760
MFR #GD204

Mfr description
GD204 RIGID COUPLING ASSEMBLY GD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$991.41/each

Specifications

Dimensions

  • Bore - Side 1
    2.2500 in
  • Bore - Side 2
    2.2500 in
  • Bore Diameter
    2.2500 in
  • Coupling Length
    8.6250 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    8.6250 in
  • Screw Size
    5/8

Details

  • Coupling Material
    Cast Steel
  • Coupling Type
    Compression
  • Product Type
    Set Screw Rigid Couplings
  • Series
    GD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)