Motion
GAC 80 SA

SKF
GAC 80 SA

GAC 80 SA
Mi Item #04736821
MFR #GAC 80 SA
Price$1,285.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GAC 80 SA

GAC 80 SA
Mi Item #04736821
MFR #GAC 80 SA

Mfr description
GAC 80 SA - SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,285.55/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    125 mm
  • Overall Width
    29 mm

Details

  • Product Type
    Spherical Plain Bearings
  • Series
    GAC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)