Motion
GEG 12 ESA

SKF
GEG 12 ESA

Radial Spherical Plain Bearing - 12 mm Bore, 22 mm OD, 12 mm Inner Ring Width, Open, Standard Grade
Mi Item #04736822
MFR #GEG 12 ESA
Price$44.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEG 12 ESA

Radial Spherical Plain Bearing - 12 mm Bore, 22 mm OD, 12 mm Inner Ring Width, Open, Standard Grade
Mi Item #04736822
MFR #GEG 12 ESA

Mfr description
GEG 12 ESA - SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.79/each

Specifications

Dimensions

  • Ball Diameter
    0.7087 in, 18 mm
  • Bore Diameter  
    12 mm
  • Inner Ring Width  
    12 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width
    12 mm
  • Weight
    0.05 lbs

Details

  • Additional Details
    Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEG 12 ESA
  • Manufacturer Upc Number
    7316571010939
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    10.8 kN
  • Radial Static Load Capacity
    54 kN
  • Series
    GEG
  • Type Of Bearing
    Radial
  • UPC_NO
    7316571010939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)