Specifications
Dimensions
- Weight0.12 lbs
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch40 / 1/2 in
- Hub StyleB
- Hub TypeB
- Number Of Teeth2
- Product TypeStock Bore Sprockets
- UPC_NO097039355652
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)