Motion
H60B24F 1-7/16

TSUBAKI (UST)
H60B24F 1-7/16

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.4375 in Bore
Mi Item #04736918
MFR #H60B24F 1-7/16
Price$102.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H60B24F 1-7/16

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.4375 in Bore
Mi Item #04736918
MFR #H60B24F 1-7/16

Mfr description
60B24F 1-7/16 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.47/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Length Through Bore  
    1.5000 in
  • Weight
    6.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039911766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)