Motion
164499-H
V-86-C1S Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 7 A, 115 V, 60 Hz, 3600 VPM Vibration Speed
Mi Item #04736990
MFR #164499-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-86-C1S Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 7 A, 115 V, 60 Hz, 3600 VPM Vibration Speed
Mi Item #04736990
MFR #164499-H

Mfr description
164499-H V-86-C1S 115 VOLT VIBRATOR 115/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    11/16 in
  • For Wall Thickness
    1/4 in
  • Height
    8.75 in
  • Length
    11.5 in
  • Weight
    79 lbs
  • Width
    10.625 in

Details

  • Amperage
    7 A
  • Body Material
    Steel, Aluminum
  • Bolt Pattern
    7 X 10
  • Color
    Red
  • Controller Optional Required
    Optional
  • Electrical Connection
    16-3 SJO Pigtail,10 foot
  • Frequency
    60 Hz
  • Frequency Option
    3600 VPM
  • Impacting Type
    Cushioned
  • Max Operating Temperature
    200 °F
  • Mounting Suffix
    1S
  • Phase
    1
  • Series
    LIPVV86ZMZ
  • Typical Control
    Self Contained
  • Vibration Speed
    3600 VPM
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)