Overview
Mfr description
1730-229-D 6IN DIAMETER RUBBER TREAD RET
Specifications
- MaterialRubber
- CEMA RatingCEMA C
- Belt Width
- Type Of BearingTapered Roller Bearing
- Overall Dimensions27.88 x 6 in
- Paint SystemPowder Coating
- LubricationRegreseable
- Seallabyrinth seal
- Weight32 lbs
- Manufacturer Catalog
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data