Motion
PCG1530A-PS

FALK
PCG1530A-PS

2926599 Speed Reducer Coupling Guard - For Pump Coupling, Guard Size: 15, Steel
MI ITEM #04737087
MFR #PCG1530A-PS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
PCG1530A-PS

2926599 Speed Reducer Coupling Guard - For Pump Coupling, Guard Size: 15, Steel
MI ITEM #04737087
MFR #PCG1530A-PS

Mfr description
PCG1530A-PS GUARD, CPLG ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Guard Size Code
    15
  • Maximum Shaft Size  
    149 (With key) mm, 162 (Without key) mm
  • Overall Length
    485.7 mm
  • Overall Width
    254 mm
  • Weight
    4.00 lbs

Details

  • Color
    Orange
  • Coupling Type
    Pump
  • Manufacturer Product Page
  • Material
    Steel
  • Product Types
    Coupling Guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)