Motion
NuTLink A/13

FENNER DRIVES
NuTLink A/13

Nu-T-Link® V Link Belting - A Section, 1/2 in Top Width, 5 m Length, Orange, Composite Polyester/Polyurethane Material
Mi Item #04737362
MFR #NuTLink A/13
Price$460.23/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
NuTLink A/13

Nu-T-Link® V Link Belting - A Section, 1/2 in Top Width, 5 m Length, Orange, Composite Polyester/Polyurethane Material
Mi Item #04737362
MFR #NuTLink A/13

Mfr description
L01A5 NUTLINK V-BELT A/13 5M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$460.23/bx

Specifications

Dimensions

  • Belting Length
    5 m
  • Minimum Pulley Diameter
    5.50 in
  • Top Width
    1/2 in

Details

  • Additional Details
    Industry Standards | Certifications: RoHS | Ride Height Above Rim Min: 2 mm | Ride Height Above Rim Max: 7.80 mm
  • Adjustable Link Type
    NuTLink®
  • Color
    Orange
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    +240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    A
  • Series
    NuTLink® V
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    A/13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)