Motion
XC-1000-595-WT-BK

BRADY
XC-1000-595-WT-BK

Panel ID Marking Tape - Vinyl Material, 19 in Wide, Black/White
Mi Item #04737571
MFR #XC-1000-595-WT-BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
XC-1000-595-WT-BK

Panel ID Marking Tape - Vinyl Material, 19 in Wide, Black/White
Mi Item #04737571
MFR #XC-1000-595-WT-BK

Mfr description
XC-1000-595-WT-BK LABEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thickness
    0.004 in
  • Width
    19 in

Details

  • Color
    Black/White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Vinyl
  • Part Number Compatibility
    Idxpert
  • Repositionable Or Permanent Adhesive
    Permanent
  • Standards Met
    RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC), UL Recognized
  • Type
    Panel ID Marking Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)