Motion
61938 MA

SKF
61938 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 260 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #04737620
MFR #61938 MA
Your Price$7,394.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61938 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 260 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #04737620
MFR #61938 MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,394.81/each(List $8,997.63)

Overview

Mfr description
61938 MA
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 212 °F °F
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    33 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    4300 rpm
  • Series
    619
  • Radial Dynamic Load Capacity
    26303 lbf
  • Radial Static Load Capacity
    30124 lbf
  • Manufacturer Catalog Number
    61938 MA
  • Manufacturer Upc Number
    7316577095404
  • UPC_NO
    7316577095404
  • Weight
    11.81 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    61938 MA
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 61938 MA is a 190 mm bore radial/deep groove ball bearing with 260 mm OD, 33 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text