Motion
143TTGN6551AA

LEESON ELECTRIC
143TTGN6551AA

Explosion Proof (hazardou Location) Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143TC Frame, EPFC Enclosure, 60 Hz, 1735 rpm Base, Continuous Duty
Mi Item #04737966
MFR #143TTGN6551AA
Price$1,704.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTGN6551AA

Explosion Proof (hazardou Location) Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143TC Frame, EPFC Enclosure, 60 Hz, 1735 rpm Base, Continuous Duty
Mi Item #04737966
MFR #143TTGN6551AA

Mfr description
1HP 1800RPM C361A EPFC 208-230/460V
  • 10:1 Variable torque, see Inverter Duty column for constant torque CR200 Corona Resistant, 200°C rated magnet wire Normally closed thermostats (must be connected to control circuit) Meets temperature code T3B All cast iron construction
  • External surface treated with epoxy paint Nameplated 60/50 hertz, 190/380 Volts, at next lower horsepower Rolled steel fan guard on 143T-145T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,704.34/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143TC
  • Motor Length Less Shaft
    7.50 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length
    15.2300 in, 386.83 mm
  • Overall Length C Dimension
    15.23 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    76 lbs

Details

  • 2D Drawing
  • Additional Details
    Squirrel Cage Inverter Rated;Cast Iron Frame;Thermostat;Constant 10:1 Inverter Load
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1735 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1 & 0.75, F#143TC, RPM:1735 & 1460, 230/460 & 190/380 V, EPFC
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.0-3.0/1.5 A
  • Full Load Efficiency
    85.5 %
  • Full Load Torque
    3.00 ft-lbs;4.07 N-m
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • Harmonization Code
    8501.52.4000
  • Hp
    1 hp
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    M
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    C361A
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856022158
  • Model
    143TTGN6551AA
  • Motor Category
    Explosion Proof / Hazardous Location Brake Motor
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    6203
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CSA
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Thermostats 160 deg. C (N/C)
  • Type Of Bearing
    Ball
  • UPC_NO
    722856022158
  • Voltage
    190 V, 230 V, 380 V, 460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)