Motion
215TTFW16079AA

LEESON ELECTRIC
215TTFW16079AA

General Purpose Motor - 5 hp, 1200 rpm, 3 ph, 230/460 V, 215 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1170 rpm Base, Bolt-on Base Mount, Continuous Duty
Mi Item #04737973
MFR #215TTFW16079AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
215TTFW16079AA

General Purpose Motor - 5 hp, 1200 rpm, 3 ph, 230/460 V, 215 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1170 rpm Base, Bolt-on Base Mount, Continuous Duty
Mi Item #04737973
MFR #215TTFW16079AA

Mfr description
5HP 1200RPM C388A TEFC 230/460V 215TC
  • Mechanically locked on shaft end
  • Class F insulation
  • Rated 60/50 hertz, 190/380 or 380 volt, at next lower horsepower
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    215
  • Motor Length Less Shaft
    12.40 in
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    22.22 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    158 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1170 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    14.0/7.0 A
  • Full Load Current
    15.00–14.00 / 7.00 A
  • Full Load Efficiency
    90.2 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    J
  • kW
    3.70 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856015990
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Horizontal Or Shaft Down
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Bolt-on Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    5 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 215TC Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    5 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 215TC Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856015990
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)