Motion
215TTTL7050ES

LEESON ELECTRIC
215TTTL7050ES

Blower/Fan Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04737975
MFR #215TTTL7050ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
215TTTL7050ES

Blower/Fan Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04737975
MFR #215TTTL7050ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10HP 1800RPM C408 TENV 230/460V 215TC
  • Brake has manual wear adjustment up to 25 lb-ft. for longer pad life Stearns brakes, 56 series through 25 Lb-Ft, 87 series above 35 Lb-Ft and larger Brake leads routed through motor conduit box (TENV only) Universal mounting up to 15 Lb-Ft, C406 has vertical springs included, for larger brakes, see mod section CR200 Corona resistant magnet wire (motor can be operated 10:1 variable torque and 2:1 constant torque) 1.15 Service Factor, 1.0 Service Factor where footnoted Totally enclosed, non-ventilated Aluminum frame construction Class F insulation

Specifications

  • Motor Category
    General Purpose Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215TC
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1755 rpm
  • Full Load Current
    25.00 / 12.50 A
  • Full Load Efficiency
    91.70 %
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    H
  • Motor Orientation
    Horizontal
  • Starting Method
    Across The Line
  • kW
    7.5 kW
  • Shaft Type
    T
  • Shaft Diameter
    1.3750 in
  • Description Keyword
    10 hp
  • Drive End Bearing
    Ball
  • Overall Length C Dimension
    28.64
  • Drive End Bearing Size
    6309
  • Type Of Bearing
    6307
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Aluminum
  • Assembly Box Mounting
    F1/F2 Capable
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    UL, CSA
  • Type of Bearing
    Ball
  • Weight
    211 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027665
  • UPC_NO
    722856027665
  • 2D Drawing
  • Wiring Diagram
  • Manufacturer Catalog Number
    C408
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No
  • Voltage
    230/460
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text