Motion
E2002
General Purpose Motor - 1 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 145TC Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Inverter Duty
Mi Item #04737980
MFR #E2002
Price$1,424.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 145TC Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Inverter Duty
Mi Item #04737980
MFR #E2002

Mfr description
1HP 1200RPM E2002 TEFC 230/460V 145TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,424.39/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145TC
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.7500 in, 349.25 mm
  • Overall Length C Dimension
    13.75 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    45 lbs

Details

  • Additional Details
    Inverter Duty Rated;Class F Insulation;Csa Certified And Ul Recognized;Rolled Steel Frame;Squirrel Cage Inverter Rated
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers and Machinery in Dirty and Dusty Environments, Compressors, Conveyors, Pumps
  • Assembly Box Mounting
    F3
  • Base RPM
    1200 rpm
  • Country of Origin
    USA
  • Description
    HP:1, F#145TC, RPM:1200, 230/460V, TEFC
  • Description Keyword
    1 hp
  • Duty Condition Type
    Inverter Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.80–3.80 / 1.90 A
  • Full Load Efficiency
    82.50 %
  • Full Load Torque
    4.5 ft-lbs
  • Harmonization Code
    8501.52.4000
  • Hp
    1 hp
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    K
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    E2002
  • Manufacturer Product Page
  • Model
    129029.00
  • Motor Category
    General Purpose
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V/460 V
  • Mounting Type
    C-Face / Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    UL, CSA
  • Starting Method
    Line;Inverter
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    722856018236
  • Voltage
    190 V, 230 V, 380 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)