Motion
E2006
General Purpose Motor - 2 hp, 3600 rpm, 3 ph, 208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Inverter Duty
MI ITEM #04737982
MFR #E2006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 3600 rpm, 3 ph, 208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount, Inverter Duty
MI ITEM #04737982
MFR #E2006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145TC
  • Overall Length C Dimension
    13.75 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    48 lbs

Details

  • Applications
    Blowers and Machinery in Dirty and Dusty Environments, Compressors, Conveyors, Pumps
  • Description Keyword
    2 hp
  • Duty Condition Type
    Inverter Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.20–4.80 / 2.40 A
  • Full Load Efficiency
    85.50 %
  • Insulation Class
    F
  • IP Rating
    43
  • Manufacturer Product Page
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    722856018281

Overview

Mfr description
2HP 3600RPM E2006 TEFC 230/460V 145TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought