Motion
56B17D5328B

LEESON ELECTRIC
56B17D5328B

Definite Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56HC Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04737993
MFR #56B17D5328B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B17D5328B

Definite Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56HC Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04737993
MFR #56B17D5328B

Mfr description
1-1/2HP 1800RPM G290 DP 115/208-230V
  • Shaft end mechanically locked on C-face models Heavy gauge steel constructions Capacitor start/capacitor run design for higher efficiency Continuous duty, 1.15 service factor 56H, 143T, and 145T combination base with 12 mounting holes Manual thermal protection UL recognized and CSA certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56HC
  • Overall Length C Dimension
    11.94 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    39 lbs

Details

  • 2D Drawing
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.2/7.2-6.6 A
  • Full Load Efficiency
    81.5 %
  • Insulation Class
    B
  • IP Rating
    22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043276
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856043276
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)