Specifications
Dimensions
- Drive End Bearing Size6206
- Frame Size182
- Opposite Drive End Bearing Size6205
- Overall Length C Dimension14.80 in
- Service Factor1.15
- Shaft Diameter1.1250 in
- Weight99 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1750 rpm
- Description Keyword3 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Amps7.8/3.9 A
- Full Load Current7.80 / 3.90 A
- Full Load Efficiency89.5 %
- Insulation ClassF
- IP Rating43
- KVA CodeK
- kW2.20 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856001054
- Motor Horsepower3 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet3 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 182T Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm1800 rpm
- Technical Specifications3 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 182T Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856001054
- Wiring Diagram
Overview
Mfr description
3HP 1800RPM GT1010 TEFC 230/460V 182T
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Cast iron frame and brackets
- Inverter Duty 10:1 Variable Torque and 10:1 Constant Torque
- Class F Insulation
- Standard assembly F1, reversible to F2 assembly
- C-face addition may result in non-NEMA "BA" dim. For new "BA" dim consult chart found in modification section
- Will become build-up item when current stock is gone